Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER BBZ3
- Mfr # PSCB-18-3G-B
- Zoro # G322517818
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 050555, FILTREC WG625, HYDAC/HYCON 50518R003BN, HY-PRO HPBL183MB, MAIN FILTER MF0433234, SCHROEDER BBS1, SCHROEDER BBZ3, SWIFT SFBBZ3, WIX W01AG625
Filter Media
MICROGLASS
Height
18.31
Micron Rating
3
OD Bottom
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCB-18-3G-B
- Zoro #
- G322517818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.31
Details
- Replaces OEM Part
- FILTER-MART 050555, FILTREC WG625, HYDAC/HYCON 50518R003BN, HY-PRO HPBL183MB, MAIN FILTER MF0433234, SCHROEDER BBS1, SCHROEDER BBZ3, SWIFT SFBBZ3, WIX W01AG625
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 5
- ID Bottom
- 3.35
- OD Top
- 5
- ID Top
- 3.35
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.