Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 290H6SLA000V
- Mfr # PEP290-6-5G-V
- Zoro # G822487642
product price:Â
$
31.85
/ea
Sold in multiples of 2 for
$63.70
Key Features
Replaces OEM Part
DONALDSON P561484, EPPENSTEINER 290H6LLP, EPPENSTEINER 290H6SLA000P, EPPENSTEINER 290H6SLP, EPPENSTEINER 290H6XLA000P, EPPENSTEINER 290K6P, FILTER-X XH02804, FILTRATION GROUP E290DN2006, FILTREC DVD290E05B, FILTREC DVD290E05V, HY-PRO HP72NL66MB, HY-PRO HP
Filter Media
MICROGLASS
Height
5.87
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP290-6-5G-V
- Zoro #
- G822487642
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561484, EPPENSTEINER 290H6LLP, EPPENSTEINER 290H6SLA000P, EPPENSTEINER 290H6SLP, EPPENSTEINER 290H6XLA000P, EPPENSTEINER 290K6P, FILTER-X XH02804, FILTRATION GROUP E290DN2006, FILTREC DVD290E05B, FILTREC DVD290E05V, HY-PRO HP72NL66MB, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.95
- OD Bottom
- 1.98
- OD Top
- 1.98
- Collapse Pressure
- 435
Dimensions
- Height
- 5.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.