Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER BLZ25
- Mfr # PSCB-36-6G-B
- Zoro # G622563126
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPBL366MB, SCHROEDER BLZ1, SCHROEDER BLZ10, SCHROEDER BLZ25, SCHROEDER BLZ3, SCHROEDER BLZ5
Filter Media
MICROGLASS
Height
36.22
Micron Rating
5
ID Bottom
3.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCB-36-6G-B
- Zoro #
- G622563126
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPBL366MB, SCHROEDER BLZ1, SCHROEDER BLZ10, SCHROEDER BLZ25, SCHROEDER BLZ3, SCHROEDER BLZ5
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 3.35
- OD Top
- 5
- OD Bottom
- 5
- Collapse Pressure
- 145
- ID Top
- 3.35
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 36.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.