HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER CC10V
- Mfr # PSCC-10-10P-V
- Zoro # G322510376
product price:Â
$
18.85
/ea
Sold in multiples of 3 for
$56.55
Key Features
Replaces OEM Part
FILTER-MART 010102, FILTER-MART 010370, FILTER-X XH05053, FILTREC WP492, FLEETGUARD (CUMMINS) HF7314, MAIN FILTER MF0066224, NATIONAL FILTERS 110021, PIRANHA 0531551, PUROLATOR/FACET C100EAL101N2, SCHROEDER CC10, SCHROEDER CC10V
Filter Media
PAPER
Height
9.63
Micron Rating
10
Collapse Pressure
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-10-10P-V
- Zoro #
- G322510376
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 010102, FILTER-MART 010370, FILTER-X XH05053, FILTREC WP492, FLEETGUARD (CUMMINS) HF7314, MAIN FILTER MF0066224, NATIONAL FILTERS 110021, PIRANHA 0531551, PUROLATOR/FACET C100EAL101N2, SCHROEDER CC10, SCHROEDER CC10V
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 150
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.08
- OD Bottom
- 2.87
- OD Top
- 2.87
Dimensions
- Height
- 9.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.