HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER DS10
- Mfr # PSCD-5-10G-B
- Zoro # G922508377
product price:Â
$
28.85
/ea
Sold in multiples of 2 for
$57.70
Key Features
Replaces OEM Part
FILTER-MART 343169, HY-PRO HPDL512MB, MP FILTRI MP2059, PARKER 935131, PARKER 935131Q, SCHROEDER DS10, SCHROEDER DS7, SCHROEDER DZ10
Height
4.9
Micron Rating
10
OD Bottom
2.6
OD Top
2.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCD-5-10G-B
- Zoro #
- G922508377
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 343169, HY-PRO HPDL512MB, MP FILTRI MP2059, PARKER 935131, PARKER 935131Q, SCHROEDER DS10, SCHROEDER DS7, SCHROEDER DZ10
- Micron Rating
- 10
- OD Bottom
- 2.6
- OD Top
- 2.6
- Collapse Pressure
- 300
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/13
- ID Top
- 0.99
Dimensions
- Height
- 4.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.