HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER DZ3
- Mfr # PSCD-5-3G-B
- Zoro # G122469256
product price:Â
$
32.35
/ea
Sold in multiples of 2 for
$64.70
Key Features
Replaces OEM Part
HY-PRO HPDL53MB, MP FILTRI MP2057, PARKER 935130, PARKER 935130Q, SCHROEDER DS1, SCHROEDER DS3, SCHROEDER DZ3
Filter Media
MICROGLASS
Height
4.9
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCD-5-3G-B
- Zoro #
- G122469256
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.9
Details
- Replaces OEM Part
- HY-PRO HPDL53MB, MP FILTRI MP2057, PARKER 935130, PARKER 935130Q, SCHROEDER DS1, SCHROEDER DS3, SCHROEDER DZ3
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.6
- Collapse Pressure
- 300
- OD Bottom
- 2.6
- ID Top
- 0.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.