Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER JZ5V
- Mfr # PSCJ-9-6G-V
- Zoro # G022491777
product price:Â
$
51.95
/ea
Key Features
Replaces OEM Part
FILTER-MART F97359K6V, HY-PRO HPJL96MV, MP FILTRI MP2071, PALL HC9735FDN9Z, PALL HC9735FKN9Z, PALL HC9735FMN9Z, PALL HC9735FUN9Z, SCHROEDER JS3V, SCHROEDER JZ5V, WIX R84F05G
Filter Media
MICROGLASS
Height
9.25
Micron Rating
5
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCJ-9-6G-V
- Zoro #
- G022491777
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F97359K6V, HY-PRO HPJL96MV, MP FILTRI MP2071, PALL HC9735FDN9Z, PALL HC9735FKN9Z, PALL HC9735FMN9Z, PALL HC9735FUN9Z, SCHROEDER JS3V, SCHROEDER JZ5V, WIX R84F05G
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Bottom
- 1.61
- OD Bottom
- 3.5
- OD Top
- 3.5
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.