Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER KKZ1
Mfr # PPL9700-18-1G-B
Zoro # G222547380
product price:Â
$
59.29
/ea
Key Features
Replaces OEM Part
FILTREC D651G01A, HY-PRO HPKL181MB, MAIN FILTER MF0059505, SCHROEDER KKZ1, SWIFT SF9700181UM
Filter Media
MICROGLASS
Height
18.75
Micron Rating
1
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-1G-B
- Zoro #
- G222547380
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D651G01A, HY-PRO HPKL181MB, MAIN FILTER MF0059505, SCHROEDER KKZ1, SWIFT SF9700181UM
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.8
- ID Top
- 1.61
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.8