Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER KTS15
Mfr # PPL9700-9-25G-B-W
Zoro # G222509975
product price:Â $40.19
/eaKey Features
Replaces OEM Part
FILTER-MART 289035, HY-PRO HPKTL925MB, SCHROEDER KTS15, SCHROEDER KTS25, SCHROEDER KTZ25
Filter Media
MICROGLASS
Height
9.25
Micron Rating
20
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-25G-B-W
- Zoro #
- G222509975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTER-MART 289035, HY-PRO HPKTL925MB, SCHROEDER KTS15, SCHROEDER KTS25, SCHROEDER KTZ25
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 1.61
- ID Top
- 1.61
- OD Top
- 3.8
- OD Bottom
- 3.8
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.