Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER NNS1
- Mfr # PSCN-8-3G-V
- Zoro # G722515858
product price:Â
$
35.19
/ea
Sold in multiples of 2 for
$70.38
Key Features
Replaces OEM Part
BALDWIN PT8469MPG, DONALDSON P567069, FILTER-MART 050511, FLEETGUARD (CUMMINS) HF7355, HY-PRO HPNL103MB, HY-PRO HPNL103MV, MAIN FILTER MF0270159, MAIN FILTER MF0614308, SCHROEDER NNS1, SCHROEDER NNZ3, WESTERN FILTER (DONALDSON) E3051B2C03
Filter Media
MICROGLASS
Height
8
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-8-3G-V
- Zoro #
- G722515858
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT8469MPG, DONALDSON P567069, FILTER-MART 050511, FLEETGUARD (CUMMINS) HF7355, HY-PRO HPNL103MB, HY-PRO HPNL103MV, MAIN FILTER MF0270159, MAIN FILTER MF0614308, SCHROEDER NNS1, SCHROEDER NNZ3, WESTERN FILTER (DONALDSON) E3051B2C03
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- OD Top
- 1.73
- Beta Ratio 1
- 200/3
- ID Top
- 0.76
Dimensions
- Height
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.