Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF90214Z5B
- Mfr # PPL9020-4-6G-HC-V
- Zoro # G322503156
product price:Â
$
41.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL916KP, BEHRINGER BE9021406A, CARQUEST 84854, EPPENSTEINER 169021H6LL2115RP, EPPENSTEINER 169021RH6SLF000P, EPPENSTEINER 169021RH6SLF000V, EPPENSTEINER 169021RH6XLF000P, EPPENSTEINER 169021RH6XLF000V, FILTER-MART 288215, FILTER-MART F90214K6B,
Filter Media
MICROGLASS
Height
4.47
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-4-6G-HC-V
- Zoro #
- G322503156
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL916KP, BEHRINGER BE9021406A, CARQUEST 84854, EPPENSTEINER 169021H6LL2115RP, EPPENSTEINER 169021RH6SLF000P, EPPENSTEINER 169021RH6SLF000V, EPPENSTEINER 169021RH6XLF000P, EPPENSTEINER 169021RH6XLF000V, FILTER-MART 288215, FILTER-MART F90214K6B,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.05
Dimensions
- Height
- 4.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.