Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF960116S3B
- Mfr # PPL9600-16-6G-HC-V
- Zoro # G822510326
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169601UH6SLF000P, EPPENSTEINER 169601UH6SLF000V, EPPENSTEINER 169601UH6XLF000P, EPPENSTEINER 169601UH6XLF000V, FILTER-MART F960116K6B, FILTER-X XH01506, FILTREC D143G06B, FILTREC D143G06BV, HYDAC/HYCON 2060828, HYDAC/HYCON 11116D06BH, HYDAC/H
Filter Media
MICROGLASS
Height
16.98
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-6G-HC-V
- Zoro #
- G822510326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.98
Details
- Replaces OEM Part
- EPPENSTEINER 169601UH6SLF000P, EPPENSTEINER 169601UH6SLF000V, EPPENSTEINER 169601UH6XLF000P, EPPENSTEINER 169601UH6XLF000V, FILTER-MART F960116K6B, FILTER-X XH01506, FILTREC D143G06B, FILTREC D143G06BV, HYDAC/HYCON 2060828, HYDAC/HYCON 11116D06BH, HYDAC/H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.