Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF98004Z25B
- Mfr # PPL9800-4-25G-V
- Zoro # G822529397
product price:Â
$
22.29
/ea
Sold in multiples of 2 for
$44.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL8525, BALDWIN H9110, BALDWIN PT23286MPG, BEHRINGER BE9800425A, CATERPILLAR 3I1545, DENNIS EAGLE 630820, DIAMOND HD24025F, DINGBRO DDD0247, DONALDSON 47253, DONALDSON DT9800425UM, DONALDSON P169797, DONALDSON P566395, DUPLOMATIC FPMEF25S10N, D
Filter Media
MICROGLASS
Height
4.57
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-25G-V
- Zoro #
- G822529397
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8525, BALDWIN H9110, BALDWIN PT23286MPG, BEHRINGER BE9800425A, CATERPILLAR 3I1545, DENNIS EAGLE 630820, DIAMOND HD24025F, DINGBRO DDD0247, DONALDSON 47253, DONALDSON DT9800425UM, DONALDSON P169797, DONALDSON P566395, DUPLOMATIC FPMEF25S10N, D
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 305
- OD Top
- 1.98
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.