Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER SBF98008S3B
- Mfr # PPL9800-8-6G-V
- Zoro # G822505568
product price:Â
$
27.35
/ea
Sold in multiples of 2 for
$54.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL866, ALCO G1482, BALDWIN H9112, BEHRINGER BE9800806A, BEHRINGER BE9800806AV, DIGOMA DGMH31601, DONALDSON 47351, DONALDSON DT980088UM, DONALDSON P169798, DONALDSON P566398, DONALDSON P763004, DUPLOMATIC FPMEF05L10N, DUPLOMATIC FPMEF05L10V, EPP
Filter Media
MICROGLASS
Height
8.21
Micron Rating
5
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-6G-V
- Zoro #
- G822505568
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL866, ALCO G1482, BALDWIN H9112, BEHRINGER BE9800806A, BEHRINGER BE9800806AV, DIGOMA DGMH31601, DONALDSON 47351, DONALDSON DT980088UM, DONALDSON P169798, DONALDSON P566398, DONALDSON P763004, DUPLOMATIC FPMEF05L10N, DUPLOMATIC FPMEF05L10V, EPP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.98
- ID Top
- 0.95
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.