Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY19188
- Mfr # PPR38-8-6G-V
- Zoro # G522490348
product price:Â
$
92.79
/ea
Key Features
Replaces OEM Part
FILTREC D780G06A, FILTREC D780G06AV, HY-PRO HP390L86MB, HY-PRO HP390L86MV, MAIN FILTER MF0059855, MAIN FILTER MF0059856, PARKER G04275, PARKER G04279, PUROLATOR/FACET 38P0EAM062F1, PUROLATOR/FACET 38P0EAM062N1, SCHUPP HY19188, WIX D10B06GAV
Filter Media
MICROGLASS
Height
7.87
Micron Rating
5
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-6G-V
- Zoro #
- G522490348
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G06A, FILTREC D780G06AV, HY-PRO HP390L86MB, HY-PRO HP390L86MV, MAIN FILTER MF0059855, MAIN FILTER MF0059856, PARKER G04275, PARKER G04279, PUROLATOR/FACET 38P0EAM062F1, PUROLATOR/FACET 38P0EAM062N1, SCHUPP HY19188, WIX D10B06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.66
- Collapse Pressure
- 305
- OD Bottom
- 3.66
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.77