Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY25053
- Mfr # PPL9600-8-125SS-V
- Zoro # G522475826
product price:Â
$
88.55
/ea
Key Features
Replaces OEM Part
FILTER-X XH01472, FILTREC D141T125A, FILTREC D141T125AV, HY-PRO HP60L8125WB, HY-PRO HP60L8125WV, JURA FILTRATION SH63884, MAIN FILTER MF0058779, MAIN FILTER MF0058780, PUROLATOR/FACET 9600EAL1003F2, PUROLATOR/FACET 9600EAL1003N2, SCHUPP HY25053, SOFIMA CC
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
125
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-125SS-V
- Zoro #
- G522475826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- FILTER-X XH01472, FILTREC D141T125A, FILTREC D141T125AV, HY-PRO HP60L8125WB, HY-PRO HP60L8125WV, JURA FILTRATION SH63884, MAIN FILTER MF0058779, MAIN FILTER MF0058780, PUROLATOR/FACET 9600EAL1003F2, PUROLATOR/FACET 9600EAL1003N2, SCHUPP HY25053, SOFIMA CC
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.