HYDRAULIC FILTER - PRESSURE LINE FOR SCHUPP HY90304
- Mfr # PFC347-10-20G-V
- Zoro # G422503216
product price:Â
$
71.35
/ea
Key Features
Replaces OEM Part
BALDWIN PT23295MPG, FILTREC WG593, JURA FILTRATION SH75221, MAIN FILTER MF0433171, MANITOU 236094, SCHUPP HY90304, TVH 7617829, WIX W01AG593
Filter Media
MICROGLASS
Height
9.53
Micron Rating
20
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC347-10-20G-V
- Zoro #
- G422503216
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.53
Details
- Replaces OEM Part
- BALDWIN PT23295MPG, FILTREC WG593, JURA FILTRATION SH75221, MAIN FILTER MF0433171, MANITOU 236094, SCHUPP HY90304, TVH 7617829, WIX W01AG593
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.72
- OD Top
- 2.72
- Beta Ratio 1
- 200/20
- ID Top
- 1.18
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.