Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 3965GGHV08
- Mfr # PPL9650-8-10G-V
- Zoro # G322543664
product price:Â
$
37.59
/ea
Sold in multiples of 2 for
$75.18
Key Features
Replaces OEM Part
AIRFIL AFKOVL8110AVO, BALDWIN H9097, BEHRINGER BE9650812A, CATERPILLAR 3I0689, DONALDSON DT9650814UM, DONALDSON P165585, DONALDSON P566227, EPPENSTEINER 169650H10LL212SP, FAIREY ARLON (PARKER) R950H0812A, FAIREY ARLON (PARKER) R950Z0812A, FILTER-MART F965
Filter Media
MICROGLASS
Height
8.39
Micron Rating
10
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-8-10G-V
- Zoro #
- G322543664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.39
Details
- Replaces OEM Part
- AIRFIL AFKOVL8110AVO, BALDWIN H9097, BEHRINGER BE9650812A, CATERPILLAR 3I0689, DONALDSON DT9650814UM, DONALDSON P165585, DONALDSON P566227, EPPENSTEINER 169650H10LL212SP, FAIREY ARLON (PARKER) R950H0812A, FAIREY ARLON (PARKER) R950Z0812A, FILTER-MART F965
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- ID Bottom
- 1.7
- OD Bottom
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.