HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES 8980H02V08
- Mfr # PPL9800-8-3G-HC-V
- Zoro # G322506218
product price:Â
$
64.29
/ea
Key Features
Replaces OEM Part
BALDWIN H8117, BEHRINGER BE9801803A, DONALDSON DT980185UM, DONALDSON P167414, DONALDSON P566408, EPPENSTEINER 169801H3LL2205SP, EPPENSTEINER 169801SH3SLF000P, EPPENSTEINER 169801SH3SLF000V, EPPENSTEINER 169801SH3XLF000P, EPPENSTEINER 169801SH3XLF000V, FAI
Filter Media
MICROGLASS
Height
8.11
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-8-3G-HC-V
- Zoro #
- G322506218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.11
Details
- Replaces OEM Part
- BALDWIN H8117, BEHRINGER BE9801803A, DONALDSON DT980185UM, DONALDSON P167414, DONALDSON P566408, EPPENSTEINER 169801H3LL2205SP, EPPENSTEINER 169801SH3SLF000P, EPPENSTEINER 169801SH3SLF000V, EPPENSTEINER 169801SH3XLF000P, EPPENSTEINER 169801SH3XLF000V, FAI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 1.99
- ID Top
- 0.94
- OD Top
- 1.99
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.