HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES H075D03N
- Mfr # PHY75-7-3G-V
- Zoro # G822539358
product price:Â
$
54.55
/ea
Key Features
Replaces OEM Part
DONALDSON DT0075D5UM, FILTREC DHD75G03B, FILTREC DHD75G03V, HYDAC/HYCON 0075D003BN3HC, HYDAC/HYCON 0075D003BN3HCV, HYDAC/HYCON 0075D003BNHC, HYDAC/HYCON 0075D003BNHC2, HYDAC/HYCON 0075D003BNHCV, HY-PRO HP075NL73MB, HY-PRO HP075NL73MV, SEPARATION TECHNOLOG
Filter Media
MICROGLASS
Height
6.69
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY75-7-3G-V
- Zoro #
- G822539358
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT0075D5UM, FILTREC DHD75G03B, FILTREC DHD75G03V, HYDAC/HYCON 0075D003BN3HC, HYDAC/HYCON 0075D003BN3HCV, HYDAC/HYCON 0075D003BNHC, HYDAC/HYCON 0075D003BNHC2, HYDAC/HYCON 0075D003BNHCV, HY-PRO HP075NL73MB, HY-PRO HP075NL73MV, SEPARATION TECHNOLOG
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 2.22
- ID Top
- 1
- Collapse Pressure
- 435
- OD Bottom
- 2.22
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.