HYDRAULIC FILTER - PRESSURE LINE FOR SEPARATION TECHNOLOGIES ST1407
- Mfr # PMH8505-9-10G
- Zoro # G022488678
product price:Â
$
41.45
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29210, DONALDSON DT03014UM, DONALDSON P567091, EPPENSTEINER 183111H10SLE000P, EPPENSTEINER 183111H10XLE000P, FILTER-MART 050687, FILTER-X XH02371, FILTREC DMD0011E10B, HYDAC/HYCON 1268882, HYDAC/HYCON 2100D10BN, HYDAC/HYCON 2110D10BN, HY-PRO
Filter Media
MICROGLASS
Height
9.69
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-9-10G
- Zoro #
- G022488678
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.69
Details
- Replaces OEM Part
- AIRFIL AFKOVL29210, DONALDSON DT03014UM, DONALDSON P567091, EPPENSTEINER 183111H10SLE000P, EPPENSTEINER 183111H10XLE000P, FILTER-MART 050687, FILTER-X XH02371, FILTREC DMD0011E10B, HYDAC/HYCON 1268882, HYDAC/HYCON 2100D10BN, HYDAC/HYCON 2110D10BN, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.01
- OD Bottom
- 1.78
- Collapse Pressure
- 435
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.