Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA 55643
- Mfr # PSH10-5-60SS-B
- Zoro # G322514688
product price:Â
$
27.49
/ea
Sold in multiples of 2 for
$54.98
Key Features
Replaces OEM Part
BUSSE HE325, FILTER-X XH01623, FILTREC D221T60, MAIN FILTER MF0059184, RAICO L951112, SOFIMA 55643, SOFIMA CLE050MS1, SOFIMA LE50MS1, WIX D71A60T
Filter Media
304 SS WIRE
Height
5.24
Micron Rating
60
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-5-60SS-B
- Zoro #
- G322514688
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BUSSE HE325, FILTER-X XH01623, FILTREC D221T60, MAIN FILTER MF0059184, RAICO L951112, SOFIMA 55643, SOFIMA CLE050MS1, SOFIMA LE50MS1, WIX D71A60T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 2.76
- ID Top
- 0.49
- OD Bottom
- 2.76
- ID Bottom
- 1.14
- Collapse Pressure
- 75
Dimensions
- Height
- 5.24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.