Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CCH3204TS1
- Mfr # PSH3201-20-60SS-HC-V
- Zoro # G422530533
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D153T60B, FILTREC D153T60BV, MAIN FILTER MF0507478, MAIN FILTER MF0575847, SOFIMA CCH3204TS1, WIX D58A60TBV
Filter Media
304 SS WIRE
Height
20.47
Micron Rating
60
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-20-60SS-HC-V
- Zoro #
- G422530533
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D153T60B, FILTREC D153T60BV, MAIN FILTER MF0507478, MAIN FILTER MF0575847, SOFIMA CCH3204TS1, WIX D58A60TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
Dimensions
- Height
- 20.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.