Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH301FC21
- Mfr # PPL9800-4-6G-HC-V
- Zoro # G822537682
product price:Â
$
52.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 169801H6LL2115RP, EPPENSTEINER 169801RH6SLF000P, EPPENSTEINER 169801RH6SLF000V, EPPENSTEINER 169801RH6XLF000P, EPPENSTEINER 169801RH6XLF000V, FILTER-MART F98014K6B, FILTER-X XH01336, FILTREC D120G06B, FILTREC D120G06BV, HYDAC/HYCON 2060768, H
Filter Media
MICROGLASS
Height
4.5
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-6G-HC-V
- Zoro #
- G822537682
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 169801H6LL2115RP, EPPENSTEINER 169801RH6SLF000P, EPPENSTEINER 169801RH6SLF000V, EPPENSTEINER 169801RH6XLF000P, EPPENSTEINER 169801RH6XLF000V, FILTER-MART F98014K6B, FILTER-X XH01336, FILTREC D120G06B, FILTREC D120G06BV, HYDAC/HYCON 2060768, H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 1.99
- ID Top
- 0.94
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 1.99
Dimensions
- Height
- 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.