HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH3204FV21
- Mfr # PSH3201-20-25G-HC-V
- Zoro # G822542723
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01577, FILTREC D153G25B, FILTREC D153G25BV, HY-PRO HP32HL2025MB, HY-PRO HP32HL2025MV, MAIN FILTER MF0059013, MAIN FILTER MF0059014, MP FILTRI HP3204A25AH, MP FILTRI HP3204A25AHP01, MP FILTRI HP3204A25HA, MP FILTRI HP3204A25HAP01, MP FILTRI HP32
Filter Media
MICROGLASS
Height
20.47
Micron Rating
20
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-20-25G-HC-V
- Zoro #
- G822542723
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 20.47
Details
- Replaces OEM Part
- FILTER-X XH01577, FILTREC D153G25B, FILTREC D153G25BV, HY-PRO HP32HL2025MB, HY-PRO HP32HL2025MV, MAIN FILTER MF0059013, MAIN FILTER MF0059014, MP FILTRI HP3204A25AH, MP FILTRI HP3204A25AHP01, MP FILTRI HP3204A25HA, MP FILTRI HP3204A25HAP01, MP FILTRI HP32
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.07
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.