Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL50B10B
Mfr # PMH070-8-10SS-B
Zoro # G822531062
product price:Â
$
476.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18200G10G000P, FILTER-X XH02473, FILTREC DMD070B10B, HY-PRO HP388L810WB, JURA FILTRATION SH64120, MAHLE 852070DRG10, MAIN FILTER MF0061173, PARKER G02929, PUROLATOR/FACET 2070EAM103N1, SEPARATION TECHNOLOGIES ST1637, STAUFF LL050B10B, STAUFF
Filter Media
304 SS WIRE
Height
8.07
Micron Rating
10
OD Bottom
5.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH070-8-10SS-B
- Zoro #
- G822531062
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18200G10G000P, FILTER-X XH02473, FILTREC DMD070B10B, HY-PRO HP388L810WB, JURA FILTRATION SH64120, MAHLE 852070DRG10, MAIN FILTER MF0061173, PARKER G02929, PUROLATOR/FACET 2070EAM103N1, SEPARATION TECHNOLOGIES ST1637, STAUFF LL050B10B, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 5.91
- Collapse Pressure
- 305
- OD Top
- 5.91
- ID Bottom
- 3.5
- ID Top
- 3.5