Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF ML070F03V2
- Mfr # PMH362-5-3G-HC-V
- Zoro # G122508085
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100H3SLC000P, FILTER-X XH02596, FILTREC DMD362F03B, FILTREC DMD362F03V, HY-PRO HP362HL53MB, HY-PRO HP362HL53MV, INTERNORMEN 304929, INTERNORMEN 048523623VGHRBP, INTERNORMEN 048523623VGHRBV, MAHLE 852362SMVST3, MAHLE 852362SMXVST3, MAIN FILT
Filter Media
MICROGLASS
Height
5.04
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-3G-HC-V
- Zoro #
- G122508085
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100H3SLC000P, FILTER-X XH02596, FILTREC DMD362F03B, FILTREC DMD362F03V, HY-PRO HP362HL53MB, HY-PRO HP362HL53MV, INTERNORMEN 304929, INTERNORMEN 048523623VGHRBP, INTERNORMEN 048523623VGHRBV, MAHLE 852362SMVST3, MAHLE 852362SMXVST3, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 3.23
- ID Bottom
- 1.33
- OD Top
- 3.23
- Beta Ratio 1
- 200/3
- ID Top
- 1.33
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.