Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160E20B
- Mfr # PFC330-14-20G-V
- Zoro # G822546066
product price:Â
$
66.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9660H20SLA000P, EPPENSTEINER E400HL660H20, FILTER-MART 050426, FILTER-X XH02309, FILTREC DHD660E20B, FILTREC DHD660E20V, HYDAC/HYCON 0660D020BN, HYDAC/HYCON 0660D020BNV, HY-PRO HP33DNL1425MSB, MAIN FILTER MF0060458, MAIN FILTER MF0060459, NAT
Filter Media
MICROGLASS
Height
13.74
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-20G-V
- Zoro #
- G822546066
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660H20SLA000P, EPPENSTEINER E400HL660H20, FILTER-MART 050426, FILTER-X XH02309, FILTREC DHD660E20B, FILTREC DHD660E20V, HYDAC/HYCON 0660D020BN, HYDAC/HYCON 0660D020BNV, HY-PRO HP33DNL1425MSB, MAIN FILTER MF0060458, MAIN FILTER MF0060459, NAT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.9
- OD Bottom
- 3.03
- OD Top
- 3.03
- Collapse Pressure
- 435
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.