Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL040E10B2
- Mfr # PEP20040-4-10G-V
- Zoro # G022465532
product price:Â
$
30.29
/ea
Sold in multiples of 2 for
$60.58
Key Features
Replaces OEM Part
ARGO V3051026, BALDWIN PT23107MPG, EPPENSTEINER 20040H10SLA000P, EPPENSTEINER 20040H10XLA000P, FILTREC XD040G10A, FILTREC XD040G10AV, HYDAC/HYCON 1263637, HYDAC/HYCON 1265433, HYDAC/HYCON 0040DN010BN3HC, HYDAC/HYCON 0040DN010BN3HCV, HYDAC/HYCON 0040DN010B
Filter Media
MICROGLASS
Height
3.86
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-10G-V
- Zoro #
- G022465532
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3051026, BALDWIN PT23107MPG, EPPENSTEINER 20040H10SLA000P, EPPENSTEINER 20040H10XLA000P, FILTREC XD040G10A, FILTREC XD040G10AV, HYDAC/HYCON 1263637, HYDAC/HYCON 1265433, HYDAC/HYCON 0040DN010BN3HC, HYDAC/HYCON 0040DN010BN3HCV, HYDAC/HYCON 0040DN010B
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.75
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.