Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL040F06B2
Mfr # PEP20040-4-6G-HC-V
Zoro # G822478176
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040H6SLB000P, EPPENSTEINER 20040H6XLB000P, FILTREC XD040G06B, FILTREC XD040G06BV, HYDAC/HYCON 1265319, HYDAC/HYCON 0040DN006BH3HC, HYDAC/HYCON 0040DN006BH3HCV, HYDAC/HYCON 0040DN006BHHC, HYDAC/HYCON 0040DN006BHHCV, HY-PRO HP06DHL56MSB, HY-P
Filter Media
MICROGLASS
Height
3.86
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-6G-HC-V
- Zoro #
- G822478176
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20040H6SLB000P, EPPENSTEINER 20040H6XLB000P, FILTREC XD040G06B, FILTREC XD040G06BV, HYDAC/HYCON 1265319, HYDAC/HYCON 0040DN006BH3HC, HYDAC/HYCON 0040DN006BH3HCV, HYDAC/HYCON 0040DN006BHHC, HYDAC/HYCON 0040DN006BHHCV, HY-PRO HP06DHL56MSB, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.