HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD015E10B
- Mfr # PMH30510-8-10G-V
- Zoro # G022478020
product price:Â
$
34.39
/ea
Sold in multiples of 2 for
$68.78
Key Features
Replaces OEM Part
ARGO V3052006, BALDWIN PT23082MPG, FILTER-MART 050344, FILTER-X XH01983, FILTRATION GROUP A30520DN2010, FILTREC D811G10A, FILTREC D811G10AV, HY-PRO HPQ9970610MB, HY-PRO HPQ9970610MV, JURA FILTRATION SH52526, MAIN FILTER MF0059898, MAIN FILTER MF0576000, N
Filter Media
MICROGLASS
Height
7.88
Micron Rating
10
OD Top
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-8-10G-V
- Zoro #
- G022478020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Replaces OEM Part
- ARGO V3052006, BALDWIN PT23082MPG, FILTER-MART 050344, FILTER-X XH01983, FILTRATION GROUP A30520DN2010, FILTREC D811G10A, FILTREC D811G10AV, HY-PRO HPQ9970610MB, HY-PRO HPQ9970610MV, JURA FILTRATION SH52526, MAIN FILTER MF0059898, MAIN FILTER MF0576000, N
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.8
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- ID Top
- 0.8
- OD Bottom
- 1.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.