Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD015E20B
- Mfr # PMH30510-8-25G-V
- Zoro # G822518605
product price:Â
$
34.39
/ea
Sold in multiples of 2 for
$68.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL25625, ARGO V3052008, BALDWIN PT23083MPG, DIGOMA DGMH52008, FILTER-MART 287898, FILTER-X XH01985, FILTRATION GROUP A30520DN2025, FILTREC D811G25A, FILTREC D811G25AV, HY-PRO HPQ9970620MB, HY-PRO HPQ9970620MV, JURA FILTRATION SH52528, MAIN FILT
Filter Media
MICROGLASS
Height
7.88
Micron Rating
20
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-25G-V
- Zoro #
- G822518605
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL25625, ARGO V3052008, BALDWIN PT23083MPG, DIGOMA DGMH52008, FILTER-MART 287898, FILTER-X XH01985, FILTRATION GROUP A30520DN2025, FILTREC D811G25A, FILTREC D811G25AV, HY-PRO HPQ9970620MB, HY-PRO HPQ9970620MV, JURA FILTRATION SH52528, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.8
- OD Bottom
- 1.8
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20
- OD Top
- 1.8
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.