HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD10K10V
- Mfr # PMH30510-4-10P-V
- Zoro # G922461078
product price:Â
$
19.35
/ea
Sold in multiples of 2 for
$38.70
Key Features
Height
4.09
Micron Rating
10
Collapse Pressure
305
ID Top
0.8
Filter Media
PAPER
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-10P-V
- Zoro #
- G922461078
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- Collapse Pressure
- 305
- ID Top
- 0.8
- Filter Media
- PAPER
- OD Bottom
- 1.78
- OD Top
- 1.78
- Replaces OEM Part
- AIRFIL AFPO251A10, ARGO P3051000, ARGO P3051011, DONALDSON P175101, FILTER-MART 050305, FILTER-MART 280062, FILTER-X XH01965, FILTER-X XH01966, FILTRATION GROUP A30510DN1010, FILTREC D810C10A, FILTREC D810C10AV, FILTREC D810C10RA, JURA FILTRATION SH52510,
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.