Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD24E10V2
- Mfr # PFC820-9-10G-V
- Zoro # G822564039
product price:Â
$
55.49
/ea
Key Features
Replaces OEM Part
ARGO V3062306, BALDWIN PT23084MPG, FILTER-MART 050542, FILTER-MART 287900, FILTER-X XH01994, FILTREC D821G10A, FILTREC D821G10AV, HYDAC/HYCON 01265532, HYDAC/HYCON 0623D010BNK, HYDAC/HYCON 3623D10BNK, HY-PRO HPQ9982110MB, HY-PRO HPQ9982110MV, LINDE 001983
Filter Media
MICROGLASS
Height
9.21
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-9-10G-V
- Zoro #
- G822564039
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3062306, BALDWIN PT23084MPG, FILTER-MART 050542, FILTER-MART 287900, FILTER-X XH01994, FILTREC D821G10A, FILTREC D821G10AV, HYDAC/HYCON 01265532, HYDAC/HYCON 0623D010BNK, HYDAC/HYCON 3623D10BNK, HY-PRO HPQ9982110MB, HY-PRO HPQ9982110MV, LINDE 001983
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Top
- 2.18
- Collapse Pressure
- 435
- OD Bottom
- 9.21
- ID Top
- 1.11
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.