Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE030F03V2
- Mfr # PFC60-6-3G-HC-V
- Zoro # G822483613
product price:Â
$
32.49
/ea
Sold in multiples of 2 for
$64.98
Key Features
Replaces OEM Part
ARGO V3051615, BEHRINGER BE110P03AHR, CARQUEST 84869, EPPENSTEINER 9110H3SLF000P, EPPENSTEINER E400HL110H32, FILTER-MART 050404, FILTER-X XH02111, FILTREC DHD110F03B, FILTREC DHD110F03B4, FILTREC DHD110F03V, FILTREC DHD110F03V4, HYDAC/HYCON 02061970, HY-P
Filter Media
MICROGLASS
Height
6.22
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-3G-HC-V
- Zoro #
- G822483613
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3051615, BEHRINGER BE110P03AHR, CARQUEST 84869, EPPENSTEINER 9110H3SLF000P, EPPENSTEINER E400HL110H32, FILTER-MART 050404, FILTER-X XH02111, FILTREC DHD110F03B, FILTREC DHD110F03B4, FILTREC DHD110F03V, FILTREC DHD110F03V4, HYDAC/HYCON 02061970, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 6.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.