HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE030F05B
- Mfr # PFC60-6-5G-HC-V
- Zoro # G022497946
product price:Â
$
32.49
/ea
Sold in multiples of 2 for
$64.98
Key Features
Replaces OEM Part
EPPENSTEINER 9110H6SLF000P, EPPENSTEINER E400HL110H62, FILTER-MART 040017, FILTER-X XH02112, FILTREC DHD110F05B, FILTREC DHD110F05B4, FILTREC DHD110F05V, FILTREC DHD110F05V4, HYDAC/HYCON 0110D005BH, HYDAC/HYCON 0110D005BHV, HY-PRO HP06DHL76MSB, MAIN FILTE
Filter Media
MICROGLASS
Height
6.22
Micron Rating
5
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-6-5G-HC-V
- Zoro #
- G022497946
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9110H6SLF000P, EPPENSTEINER E400HL110H62, FILTER-MART 040017, FILTER-X XH02112, FILTREC DHD110F05B, FILTREC DHD110F05B4, FILTREC DHD110F05V, FILTREC DHD110F05V4, HYDAC/HYCON 0110D005BH, HYDAC/HYCON 0110D005BHV, HY-PRO HP06DHL76MSB, MAIN FILTE
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.75
- OD Top
- 1.75
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
- ID Top
- 0.87
Dimensions
- Height
- 6.22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.