HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE035B100V2
- Mfr # PFC60-8-100SS-V
- Zoro # G822506671
product price:Â
$
53.65
/ea
Key Features
Replaces OEM Part
FILTER-X XH02127, FILTREC DHD140B100B, FILTREC DHD140B100V, HYDAC/HYCON 0140D100W, HYDAC/HYCON 0140D100WV, MAIN FILTER MF0306532, MAIN FILTER MF0576167, SEPARATION TECHNOLOGIES H140D100W, STAUFF SE035B100B, STAUFF SE035B100B2, STAUFF SE035B100V, STAUFF SE
Filter Media
304 SS WIRE
Height
7.76
Micron Rating
100
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-100SS-V
- Zoro #
- G822506671
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02127, FILTREC DHD140B100B, FILTREC DHD140B100V, HYDAC/HYCON 0140D100W, HYDAC/HYCON 0140D100WV, MAIN FILTER MF0306532, MAIN FILTER MF0576167, SEPARATION TECHNOLOGIES H140D100W, STAUFF SE035B100B, STAUFF SE035B100B2, STAUFF SE035B100V, STAUFF SE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.75
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.