HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE045D20B2
- Mfr # PFC160-5-20P-V
- Zoro # G822462328
product price:Â
$
21.79
/ea
Sold in multiples of 2 for
$43.58
Key Features
Replaces OEM Part
EPPENSTEINER 9160P20A000P, FILTER-MART 010545, FILTER-X XH02148, FILTREC DHD160D20B, FILTREC DHD160D20V, HYDAC/HYCON 0160D020P, HYDAC/HYCON 0160D020PV, MAIN FILTER MF0060121, MAIN FILTER MF0060122, NATIONAL FILTERS 185437, PARKER G03109, REXROTH 9160P20A0
Filter Media
PAPER
Height
5
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-5-20P-V
- Zoro #
- G822462328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5
Details
- Replaces OEM Part
- EPPENSTEINER 9160P20A000P, FILTER-MART 010545, FILTER-X XH02148, FILTREC DHD160D20B, FILTREC DHD160D20V, HYDAC/HYCON 0160D020P, HYDAC/HYCON 0160D020PV, MAIN FILTER MF0060121, MAIN FILTER MF0060122, NATIONAL FILTERS 185437, PARKER G03109, REXROTH 9160P20A0
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.