HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE130F05V2
- Mfr # PHY500-10-5G-HC-V
- Zoro # G322544128
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2685KP, BEHRINGER BE500P06AH, EPPENSTEINER 9500H6SLF000P, EPPENSTEINER 9500H6XLF000P, EPPENSTEINER 9500LAH6SLF000P, EPPENSTEINER 9500LAH6XLF000P, FILTER-MART 051088, FILTER-X XH02264, FILTREC DHD500F05B, FILTREC DHD500F05V, FILTREC DHD500H05B
Filter Media
MICROGLASS
Height
9.96
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-5G-HC-V
- Zoro #
- G322544128
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- AIRFIL AFKOVL2685KP, BEHRINGER BE500P06AH, EPPENSTEINER 9500H6SLF000P, EPPENSTEINER 9500H6XLF000P, EPPENSTEINER 9500LAH6SLF000P, EPPENSTEINER 9500LAH6XLF000P, FILTER-MART 051088, FILTER-X XH02264, FILTREC DHD500F05B, FILTREC DHD500F05V, FILTREC DHD500H05B
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Top
- 3.56
- ID Top
- 1.9
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.