Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE130F20B
- Mfr # PHY500-10-20G-HC-V
- Zoro # G322545026
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL26820KP, BEHRINGER BE500P25AH, EPPENSTEINER 9500H20SLF000P, EPPENSTEINER 9500H20XLF000P, EPPENSTEINER 9500LAH20SLF000P, EPPENSTEINER 9500LAH20XLF000P, FILTER-X XH02266, FILTREC DHD500F20B, FILTREC DHD500F20V, FILTREC DHD500H20B, FILTREC DHD50
Filter Media
MICROGLASS
Height
9.96
Micron Rating
20
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-20G-HC-V
- Zoro #
- G322545026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- AIRFIL AFKOVL26820KP, BEHRINGER BE500P25AH, EPPENSTEINER 9500H20SLF000P, EPPENSTEINER 9500H20XLF000P, EPPENSTEINER 9500LAH20SLF000P, EPPENSTEINER 9500LAH20XLF000P, FILTER-X XH02266, FILTREC DHD500F20B, FILTREC DHD500F20V, FILTREC DHD500H20B, FILTREC DHD50
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.9
- Beta Ratio 1
- 200/20
- OD Top
- 3.56
- OD Bottom
- 3.56
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.