HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE160G03V2
- Mfr # PHY660-13-3G-V
- Zoro # G322525448
product price:Â
$
99.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2693, BEHRINGER BE660P03A, BEHRINGER BE660P03AV, DONALDSON DT0660D5UM, DONALDSON P173199, DONALDSON P177000, DONALDSON P566682, EPPENSTEINER 9660H3XLA000P, EPPENSTEINER 9660LAH3SLA000P, EPPENSTEINER 9660LAH3XLA000P, EPPENSTEINER E400HL660H3LL
Filter Media
MICROGLASS
Height
12.91
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-3G-V
- Zoro #
- G322525448
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2693, BEHRINGER BE660P03A, BEHRINGER BE660P03AV, DONALDSON DT0660D5UM, DONALDSON P173199, DONALDSON P177000, DONALDSON P566682, EPPENSTEINER 9660H3XLA000P, EPPENSTEINER 9660LAH3SLA000P, EPPENSTEINER 9660LAH3XLA000P, EPPENSTEINER E400HL660H3LL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.