Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE250G05B
- Mfr # PHY990-19-5G-V
- Zoro # G122565071
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990G05B, FILTREC DHD990G05V, HYDAC/HYCON 0990D005BN3HC, HYDAC/HYCON 0990D005BN3HCV, HYDAC/HYCON 0990D005BNHC, HYDAC/HYCON 0990D005BNHC2, HYDAC/HYCON 0990D005BNHCV, HY-PRO HP33DNL196MB, HY-PRO HP33DNL196MV, MAIN FILTER MF0060494, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
19.17
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY990-19-5G-V
- Zoro #
- G122565071
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD990G05B, FILTREC DHD990G05V, HYDAC/HYCON 0990D005BN3HC, HYDAC/HYCON 0990D005BN3HCV, HYDAC/HYCON 0990D005BNHC, HYDAC/HYCON 0990D005BNHC2, HYDAC/HYCON 0990D005BNHCV, HY-PRO HP33DNL196MB, HY-PRO HP33DNL196MV, MAIN FILTER MF0060494, MAIN FILTER MF0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.9
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.56
- OD Bottom
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.