Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE35G10B
- Mfr # PHY140-8-10G-V
- Zoro # G322507505
product price:Â
$
28.29
/ea
Sold in multiples of 2 for
$56.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL26210, BALDWIN PT23066MPG, BEHRINGER BE140P12A, DONALDSON DT0140D14UM, DONALDSON P566664, DONALDSON P760943, EPPENSTEINER 9140H10XLA000P, EPPENSTEINER 9140LAH10SLA000P, EPPENSTEINER 9140LAH10XLA000P, FASSI ZFI0001, FILTER-X XH02132, FILTREC D
Filter Media
MICROGLASS
Height
7.6
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-10G-V
- Zoro #
- G322507505
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26210, BALDWIN PT23066MPG, BEHRINGER BE140P12A, DONALDSON DT0140D14UM, DONALDSON P566664, DONALDSON P760943, EPPENSTEINER 9140H10XLA000P, EPPENSTEINER 9140LAH10SLA000P, EPPENSTEINER 9140LAH10XLA000P, FASSI ZFI0001, FILTER-X XH02132, FILTREC D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Top
- 1.85
- ID Top
- 0.87
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.85
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.