HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE300H10B
- Mfr # PHY1320-26-10G-HC-V
- Zoro # G322528555
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320H10B, FILTREC DHD1320H10V, HYDAC/HYCON 1320D010BH3HC, HYDAC/HYCON 1320D010BH3HCV, HYDAC/HYCON 1320D010BHHC, HYDAC/HYCON 1320D010BHHC2, HYDAC/HYCON 1320D010BHHCV, HY-PRO HP33DHL2612MB, HY-PRO HP33DHL2612MV, INTERNORMEN 321740, INTERNORMEN 02
Filter Media
MICROGLASS
Height
25.63
Micron Rating
10
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY1320-26-10G-HC-V
- Zoro #
- G322528555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC DHD1320H10B, FILTREC DHD1320H10V, HYDAC/HYCON 1320D010BH3HC, HYDAC/HYCON 1320D010BH3HCV, HYDAC/HYCON 1320D010BHHC, HYDAC/HYCON 1320D010BHHC2, HYDAC/HYCON 1320D010BHHCV, HY-PRO HP33DHL2612MB, HY-PRO HP33DHL2612MV, INTERNORMEN 321740, INTERNORMEN 02
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.56
- ID Top
- 1.9
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.