Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE35E20V2
- Mfr # PFC60-8-20G-V
- Zoro # G022475012
product price:Â
$
28.25
/ea
Sold in multiples of 2 for
$56.50
Key Features
Replaces OEM Part
EPPENSTEINER 9140H20SLA000P, FILTREC DHD140E20B, FILTREC DHD140E20V, HYDAC/HYCON 0140D020BN, HYDAC/HYCON 0140D020BNV, MAIN FILTER MF0306551, MAIN FILTER MF0576177, REXROTH 9140H20SLA000M, REXROTH 9140H20SLA000V, STAUFF SE035E20B, STAUFF SE035E20B2, STAUFF
Filter Media
MICROGLASS
Height
7.76
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC60-8-20G-V
- Zoro #
- G022475012
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9140H20SLA000P, FILTREC DHD140E20B, FILTREC DHD140E20V, HYDAC/HYCON 0140D020BN, HYDAC/HYCON 0140D020BNV, MAIN FILTER MF0306551, MAIN FILTER MF0576177, REXROTH 9140H20SLA000M, REXROTH 9140H20SLA000V, STAUFF SE035E20B, STAUFF SE035E20B2, STAUFF
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.87
- Collapse Pressure
- 435
- OD Top
- 1.75
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.75
Dimensions
- Height
- 7.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.