HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE45B40B2
- Mfr # PFC160-5-50SS-V
- Zoro # G822461505
product price:Â
$
70.29
/ea
Key Features
Replaces OEM Part
FILTER-MART 060210, FILTER-X XH02144, FILTREC DHD160B50V, HYDAC/HYCON 0160D050W, HYDAC/HYCON 0160D050WV, JURA FILTRATION SH75149, MAIN FILTER MF0060113, MAIN FILTER MF0576205, NATIONAL FILTERS 18520674SS, STAUFF SE045B40B, STAUFF SE045B40B2, STAUFF SE045B
Filter Media
304 SS WIRE
Height
5
Micron Rating
50
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-50SS-V
- Zoro #
- G822461505
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 060210, FILTER-X XH02144, FILTREC DHD160B50V, HYDAC/HYCON 0160D050W, HYDAC/HYCON 0160D050WV, JURA FILTRATION SH75149, MAIN FILTER MF0060113, MAIN FILTER MF0576205, NATIONAL FILTERS 18520674SS, STAUFF SE045B40B, STAUFF SE045B40B2, STAUFF SE045B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.