Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE45D03V
- Mfr # PFC160-5-3P-V
- Zoro # G322502906
product price:Â
$
23.59
/ea
Sold in multiples of 2 for
$47.18
Key Features
Replaces OEM Part
EPPENSTEINER 9160P3A000P, FILTER-MART 010543, FILTER-X XH02145, FILTREC DHD160D03B, FILTREC DHD160D03V, HYDAC/HYCON 0160D003P, HYDAC/HYCON 0160D003PV, MAIN FILTER MF0060115, MAIN FILTER MF0060116, NATIONAL FILTERS 185434, PARKER G03106, REXROTH 9160P3A000
Filter Media
PAPER
Height
5
Micron Rating
3
Beta Ratio 1
2/3/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-3P-V
- Zoro #
- G322502906
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160P3A000P, FILTER-MART 010543, FILTER-X XH02145, FILTREC DHD160D03B, FILTREC DHD160D03V, HYDAC/HYCON 0160D003P, HYDAC/HYCON 0160D003PV, MAIN FILTER MF0060115, MAIN FILTER MF0060116, NATIONAL FILTERS 185434, PARKER G03106, REXROTH 9160P3A000
- Filter Media
- PAPER
- Micron Rating
- 3
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 435
- ID Top
- 1.35
- OD Top
- 2.36
- OD Bottom
- 2.36
Dimensions
- Height
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.