Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE45D10B
- Mfr # PFC160-5-10P-V
- Zoro # G022473674
product price:Â
$
21.79
/ea
Sold in multiples of 2 for $43.58
Key Features
Replaces OEM Part
EPPENSTEINER 9160P10A000P, FILTER-MART 010544, FILTER-X XH02147, FILTREC DHD160D10B, FILTREC DHD160D10V, HYDAC/HYCON 0160D010P, HYDAC/HYCON 0160D010PV, MAHLE 7888787, MAHLE 890004MIC10NBR, MAIN FILTER MF0060119, MAIN FILTER MF0060120, NATIONAL FILTERS 185
Filter Media
PAPER
Height
5
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-5-10P-V
- Zoro #
- G022473674
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9160P10A000P, FILTER-MART 010544, FILTER-X XH02147, FILTREC DHD160D10B, FILTREC DHD160D10V, HYDAC/HYCON 0160D010P, HYDAC/HYCON 0160D010PV, MAHLE 7888787, MAHLE 890004MIC10NBR, MAIN FILTER MF0060119, MAIN FILTER MF0060120, NATIONAL FILTERS 185
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 2/10/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.