HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE70D05V2
- Mfr # PFC160-7-5P-V
- Zoro # G822475519
product price:Â
$
24.55
/ea
Sold in multiples of 2 for
$49.10
Key Features
Replaces OEM Part
EPPENSTEINER 9240P5A000P, FILTER-X XH02173, FILTREC DHD240D05B, FILTREC DHD240D05V, HYDAC/HYCON 0240D005P, HYDAC/HYCON 0240D005PV, MAIN FILTER MF0060171, MAIN FILTER MF0060172, NATIONAL FILTERS 185455, PARKER G03136, REXROTH 9240P5A000M, REXROTH 9240P5A00
Filter Media
PAPER
Height
7.32
Micron Rating
5
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC160-7-5P-V
- Zoro #
- G822475519
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9240P5A000P, FILTER-X XH02173, FILTREC DHD240D05B, FILTREC DHD240D05V, HYDAC/HYCON 0240D005P, HYDAC/HYCON 0240D005PV, MAIN FILTER MF0060171, MAIN FILTER MF0060172, NATIONAL FILTERS 185455, PARKER G03136, REXROTH 9240P5A000M, REXROTH 9240P5A00
- Filter Media
- PAPER
- Micron Rating
- 5
- ID Top
- 1.35
- OD Bottom
- 2.36
- Collapse Pressure
- 435
- OD Top
- 2.36
- Beta Ratio 1
- 2/5/2026
Dimensions
- Height
- 7.32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.