Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE70H10B
- Mfr # PHY240-6-10G-HC-V
- Zoro # G822467293
product price:Â
$
77.75
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26010KP, BEHRINGER BE240P12AH, BEHRINGER BE240P12AHV, CATERPILLAR 3I1927, DONALDSON DT0240DHC14UM, DONALDSON P170593, DONALDSON P566697, EPPENSTEINER 9240H10XLF000P, EPPENSTEINER 9240LAH10SLF000P, EPPENSTEINER 9240LAH10XLF000P, EPPENSTEINER E
Filter Media
MICROGLASS
Height
6.81
Micron Rating
10
OD Bottom
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY240-6-10G-HC-V
- Zoro #
- G822467293
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26010KP, BEHRINGER BE240P12AH, BEHRINGER BE240P12AHV, CATERPILLAR 3I1927, DONALDSON DT0240DHC14UM, DONALDSON P170593, DONALDSON P566697, EPPENSTEINER 9240H10XLF000P, EPPENSTEINER 9240LAH10SLF000P, EPPENSTEINER 9240LAH10XLF000P, EPPENSTEINER E
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- OD Top
- 2.72
- ID Top
- 1.34
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.